missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions PowerForm PF-12TL Extended-Cuff Heavy-Duty Nitrile Gloves

Engineered for life science environments, these durable 6.2 mil gloves provide protection from chemicals without sacrificing the grip or dexterity you need to handle fine work details with full confidence.

Supplier:  SW Sustainability Solutions N127366

 View more versions of this product

Catalog No. 17-441-061

Only null left
Explore available promotions

Description

Description

  • Extended cuff provides extra coverage and protection
  • Optimal thickness for durability and tactile sensitivity
  • Fully textured surface for excellent wet and dry grip
  • Silicone-free to prevent contamination
  • Tear-resistant beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards
  • Tested for use with chemotherapy drugs
  • SHA Dermatologically Approved
  • EcoTek™ Sustainable Technology
Specifications

Specifications

ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12
Yes
No
1.5
Single-use
7.1 mil
Yes
6.2 mil
Powder Free
2X-Large
7.1 mil
Yes
PF-12TL
12 in.
Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015
Yes
Healthcare, Laboratory, Industrial
Teal
Fully Textured
0.18 mm
Nitrile
0.16 mm
Nitrile Examination Glove
Non-sterile
0.18 mm
N127366
21 MPa
30.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.