Learn More
SW Sustainability Solutions PowerForm PF-12TL Extended-Cuff Heavy-Duty Nitrile Gloves
Engineered for life science environments, these durable 6.2 mil gloves provide protection from chemicals without sacrificing the grip or dexterity you need to handle fine work details with full confidence.
Supplier: SW Sustainability Solutions N127362
Description
- Extended cuff provides extra coverage and protection
- Optimal thickness for durability and tactile sensitivity
- Fully textured surface for excellent wet and dry grip
- Silicone-free to prevent contamination
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
- Tested for use with chemotherapy drugs
- SHA Dermatologically Approved
- EcoTek™ Sustainable Technology
Specifications
| ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, UL NFPA 1999-2018 | |
| Yes | |
| No | |
| 1.5 | |
| Single-use | |
| 7.1 mil | |
| Yes | |
| 6.2 mil | |
| Powder Free | |
| Small | |
| 7.1 mil | |
| Yes | |
| PF-12TL | |
| 12 in. |
| EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 | |
| Yes | |
| Healthcare, Laboratory, Industrial | |
| Teal | |
| Fully Textured | |
| 0.18 mm | |
| Nitrile | |
| 0.16 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.18 mm | |
| N127362 | |
| 21 MPa | |
| 30.4 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.