missing translation for 'onlineSavingsMsg'
Learn More

George Taylor Brass & Bronze Works Petroleum Bacon Bomb Sampler

Catalog No. 14209A
Encompass
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Diameter (Metric):
2.8 cm
4.8 cm
5.7 cm
6.9 cm
8.2 cm
Height (Metric):
22.8 cm
25.4 cm
30.4 cm
39.4 cm
40.6 cm
43.1 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
14209A 250 mL 5.7 cm 25.4 cm
14209 500 mL 6.9 cm 30.4 cm
14209B 500 mL 5.7 cm 43.1 cm
14209C 1 L 8.2 cm 40.6 cm
14209D 125 mL 4.8 cm 22.8 cm
14209E 125 mL 2.8 cm 39.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14209A Supplier George Taylor Brass & Bronze Works Supplier No. TBB 4849

For composite sampling by ASTM™ D 4057-95

  • Weighted sampler obtains samples of any liquid
  • Automatically opens when plunger touches bottom
  • Manually opens at desired depth with a pull cord or extension rod
  • Sampler closes when lifted and can be locked for transport
  • No O-rings to wear out or lose
  • Antimagnetic
  • Brass and bronze construction with heavy nickel plating
  • Plunger threaded 1/4-20 to accept threaded extension rods

Specifications

Product Type Petroleum Bacon Bomb Sampler
Material Brass, Bronze
Includes Threaded plunger
Capacity (English) 8.45 oz.
Capacity (Metric) 250 mL
Finish Heavy Nickel
Certifications/Compliance ASTM D4057-95
For Use With (Application) Ideal for obtaining samples at various levels of any liquid
Diameter (English) 2.25 in.
Diameter (Metric) 5.7 cm
Height (English) 10 in.
Height (Metric) 25.4 cm
Show More Show Less