missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PETG Baffled Erlenmeyer Flask with Vent Cap
Description
The Corning™ Erlenmeyer flask is designed to help scale-up suspension culture with space efficiency in mind. The flasks are ready-to-use, ideal for shaker culture applications, and storage.
- Available with baffled bottom
- Molded-in graduations for accuracy
- Large vent cap for continuous gas exchange while preventing leakage
- Highest Sterility Assurance Level (SAL) of 10−6
- Nonpyrogenic and RNase-/DNase-free
- Made from optically-clear polyethylene terephthalate(PTEG)
Specifications
Specifications
| Certifications/Compliance | Nonpyrogenic, DNase/RNase-free |
| Closure Color | Orange |
| Closure Material | Polypropylene |
| Capacity (Metric) | 5 L |
| Material | PETG |
| For Use With (Application) | Shaker Culture Applications, and Storage |
| For Use With (Equipment) | LSE Orbital Shaker |
| No. per Case | 4/Cs. |
| No. per Pack | 1/Pk. |
| Product Type | Cell Culture Erlenmeyer Flask |
| Show More |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.