missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Pesticide Residue Cleanup SPE Cartridges
Convenient, multiple adsorbent beds in a single cartridge.
$1,036.02 - $1,172.70
Specifications
| For Use With (Application) | Multiresidue Pesticide Analysis to Remove Matrix Interferences, Cleanup of Dietary Supplement Extracts |
|---|---|
| Type | 6 mL Combo SPE Cartridge |
| Catalog Number | Mfr. No. | Base Material | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Base Material | Price | Quantity & Availability | |||||
06729304
|
Restek™
RK 26127 |
200 mg CarboPrep 200/400 mg PSA |
Pack of 30 Each for $1,036.02
|
|
|||||
06729306
|
Restek™
RK 26129 |
500 mg CarboPrep 200/500 mg PSA |
Pack of 30 Each for $1,172.70
|
|
|||||
Description
- For use in multiresidue pesticide analysis to remove matrix interferences
- Excellent for cleanup of dietary supplement extracts
Part No. 26127
- 6mL Combo SPE Cartridge
- Packed with 200mg CarboPrep 200 and 400mg PSA, PTFE frits
- Quantity: 30/Pk.
Part No. 26129
- 6mL Combo SPE Cartridge
- Packed with 500mg CarboPrep 200 and 500mg PSA, PTFE frits
- Quantity: 30/Pk.
Specifications
| Multiresidue Pesticide Analysis to Remove Matrix Interferences, Cleanup of Dietary Supplement Extracts | |
| 6 mL Combo SPE Cartridge |