missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Polyolefin Label Cartridges for BMP™21 Series Printers

Catalog No. 19102837
Change view
Click to view available options
Color:
Black
White
Yellow
Width (English):
0.18 in.
0.235 in.
0.3 in.
0.335 in.
0.439 in.
0.645 in.
Width (Metric):
4.572 mm
6 mm
8.51 mm
11.15 mm
16.38 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Width (Metric)
19102837 Black 0.439 in. 11.15 mm
19102714 Black 0.18 in. 4.572 mm
19102803 Yellow 0.645 in. 16.38 mm
19102800 Yellow 0.235 in. 6 mm
19102802 Yellow 0.439 in. 11.15 mm
19102801 Black 0.335 in. 8.51 mm
19102728 White 0.3 in. 16.38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19102837 Supplier Brady™ Supplier No. M2125 C342

missing translation for 'validMainframeMsg'

PermaSleeve™ Polyolefin Label Cartridges fit snugly around wires for identification and protection. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing.

  • Fade-resistant and flame-retardant
  • Heat-shrinkable to 3:1 shrink ratio
  • Available in continuous cut-to-length format
  • Use with BMP21, BMP21-Plus printers
  • For electrical contractors, panel builders, automation technicians and industrial professionals
  • Panel Identification, Wire and Cable Marking

Compliance

RoHS Compliant, UL Recognized, WEEE, EU REACH SVHC, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, CSA Accepted

†Not compatible with the ID PAL™ printer

Specifications

Certifications/Compliance UL Recognised to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
Description PermaSleeve Heat-shrink Polyolefin Sleeve for BMP21-PLUS; BMP21; IDPAL
Adhesive Type Heat Shrink
Color Black
Finish Matte
Format Continuous
Material Polyolefin
Printable Sides One
Print Technology Thermal Transfer
Product Type Label Cartridge
Sterility Non-sterile
For Use With (Application) Electrical labelling;Wire and cable labelling
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer
Quantity 1 Ea.
Temperature Range (English) -67°F to 275°F
Temperature Range (Metric) -55°C to 135°C
Dimensions (L x W) 7 x 0.439 in. (2.13 m x 11.15 mm)
Length (English) 7 ft.
Length (Metric) 2.13 m
Width (English) 0.439 in.
Width (Metric) 11.15 mm
Height (English) 0.439 in
Height (Metric) 11.15 mm
Alternate Part Number M21-250-C-342
Show More Show Less