missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Heat-shrink Labels

Catalog No. 17012114
Change view
Click to view available options
Dimensions (L x W):
11.15 mm (H) x 2.13 m (L)
16.38 mm (H) x 2.13 m (L)
19.05 mm (W) x 11.15 mm (H)
19.05 mm (W) x 16.38 mm (H)
19.05 mm (W) x 5.97 mm (H)
19.05 mm (W) x 8.51 mm (H)
25.40 mm (W) x 16.38 mm (H)
25.40 mm (W) x 5.97 mm (H)
25.40 mm (W) x 8.51 mm (H)
25.78 mm (W) x 11.15 mm (H)
5.97 mm (H) x 2.13 m (L)
8.51 mm (H) x 2.13 m (L)
Format:
Continuous
Die-cut
Color:
White
Yellow
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format Color
17012114 5.97 mm (H) x 2.13 m (L) Continuous White
17012183 5.97 mm (H) x 2.13 m (L) Continuous Yellow
17012235 19.05 mm (W) x 5.97 mm (H) Die-cut White
17012244 25.40 mm (W) x 5.97 mm (H) Die-cut White
17012327 8.51 mm (H) x 2.13 m (L) Continuous White
17012153 8.51 mm (H) x 2.13 m (L) Continuous Yellow
17012329 19.05 mm (W) x 8.51 mm (H) Die-cut White
17012324 25.40 mm (W) x 8.51 mm (H) Die-cut White
17012196 11.15 mm (H) x 2.13 m (L) Continuous White
17012283 11.15 mm (H) x 2.13 m (L) Continuous Yellow
17012170 19.05 mm (W) x 11.15 mm (H) Die-cut White
17012337 25.78 mm (W) x 11.15 mm (H) Die-cut White
17012201 16.38 mm (H) x 2.13 m (L) Continuous White
17012252 19.05 mm (W) x 16.38 mm (H) Die-cut White
17012120 25.40 mm (W) x 16.38 mm (H) Die-cut White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 17012114 Supplier Brady™ Supplier No. M4C125342

Permanently mark wires with the durable PermaSleeve™ PS Heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady™ handheld label printer.

  • Designed specifically for rigorous cable and wire marking applications
  • Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
  • Fast shrinking to save installation time and cost
  • Made with a crisp, clear identification surface that is resistant to abrasions and fading

Specifications

Certifications/Compliance UL Recognised to UL224;SAE-AMS-DTL-23053/5 C (Class 1);SAE AS-81531 Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Continuous
Material Polyolefin
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -67°F to 275°F
Temperature Range (Metric) -55°C to 135°C
Wire Gauge 22 AWG - 16 AWG
Dimensions (L x W) 5.97 mm (H) x 2.13 m (L)
Length (English) 7 ft.
Length (Metric) 2.13 m
Width (English) 0.235 in.
Width (Metric) 0.6 cm
Height (English) 0.235 in
Height (Metric) 5.97 mm
Alternate Part Number M4C-125-342
Show More Show Less