missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Performance Plastic Chemical Wash Bottles without Label
Performance Plastic Wash Bottles are made of low-density polyethylene (LDPE) for superior quality, strength, and flexibility. These bottles include a blank white area for users to label as needed.
Supplier: Eisco™ CHWB1001PK6
Description
- Chemical wash bottle without pre-printed label
- Does offer a blank area to write in contents
- Performance plastic is durable yet extremely responsive
- Made of low-density polyethylene (LDPE)
- Self-venting design to eliminate leaks and dripping
- Wide mouth for easy filling
- Innovative flex ink won't fade, crack, or peel
Specifications
| 250 mL | |
| Clear | |
| LDPE | |
| 6 | |
| Non-sterile | |
| Yes | |
| No | |
| Cylindrical | |
| Wash Bottle | |
| 7 in. | |
| 8.5 in. | |
| Plastic | |
| Screw Cap |
| 50.72 oz. | |
| Used to rinse various pieces of laboratory glassware, such as test tubes and round bottom flasks. | |
| 17.14 cm | |
| 6/Pk. | |
| 17.78 cm | |
| Reusable | |
| Narrow | |
| 21.59 cm | |
| Chemicals | |
| 6.75 in. | |
| Unlabeled | |
| 3 cm | |
| Not Autoclavable |