missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HexArmor™ 9000 Series™ 9011 Palm-Coated Gloves
Lightweight, cut-resistant gloves are constructed of a red cotton shell, rubber palm coating and interior layer of SuperFabric™ brand material for comfort and safety.
$61.29 - $61.29
Specifications
| Coating Material | Rubber |
|---|---|
| Color | Red, Black |
| Cut Resistance Rating | ANSI A7 |
| Material | SuperFabric, Cotton Blend |
| Product Type | Cut-resistant Gloves |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-160-619
|
HexArmor™
9011L |
Large |
Pair for $61.29
|
|
|||||
Description
- Made with SuperFabric™ brand material with ANSI/ISEA Level A7 cut protection
- Industrial puncture protection on enhanced areas from wires, metal, wood and glass
- Comfortable cotton blend shell
Specifications
| Rubber | |
| ANSI A7 | |
| Cut-resistant Gloves | |
| General work, waste handling, maintenance, glass, metal and wire handling |
| Red, Black | |
| SuperFabric, Cotton Blend | |
| EN 388:4X44F | |
| 9000 Series |