Learn More
Perfex™ TruCLEAN™ Sponge Mop
Description
Designed specifically for use in clean room and sterile environments
Designed specifically for cleanroom and sterile environment applications requiring high absorbency and very low particulate generation. Made of specially formulated grade of flexible polyurethane foam with excellent chemical, microbial, abrasion, and tear resistance. Single-cell structure has superior liquid retention to effectively capture minute particles. Thick-bodied to conform to irregular surfaces yet protects delicate areas.
Rinses clean and dries quickly. Compatible with gamma, EtO, and autoclave sterilization. (Dampen sponge prior to placing in autoclave.)
Order Info
Size: 16W x 5 in. L (40.6 x 12.7cm). Use with 19-003-413 and 19-003-404 mop frame and handle, sold separately. Case of 25.
Specifications
Specifications
| Product Type | Sponge Mop |
| Length (English) | 5 in. |
| Autoclavable | Autoclavable |
| Resistant To | Abrasion, Chemicals, Microbials |
| For Use With (Application) | For cleaning and disinfecting applications requiring high absorbency and very low particulate generation |
| Material | Polyurethane Foam |