missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Perfex™ Broom and Brush Handles
Description
Hardwood Handles.
The 60 in. (152cm) hardwood handle should be used with Model Nos. 2618, 2624, 2518, 2524, 2418 and 3010, while the 48 in. (122cm) hardwood handle is recommended for Model Nos. 2200 and 2300.
Polymer Adjustable Handles.
The Polymer Adjustable Handle adjusts in length from 34 to 62 in. (86 to 157cm). With the short connector end, use with Model Nos. 2200 and 2300. With a long connector end, it is recommended for use with Perfex Model Nos. 2618, 2624, 2518, 2524, 2418 and 3010, as well as squeegee Model Nos. 9518, 9524, and 9530.
Specifications
Specifications
| Product Type | Hardwood Handle |
| For Use With (Application) | Reduces strain and transfers maximum energy with minimum exertion |
| For Use With (Equipment) | Model Nos. 2618, 2624, 2518, 2524, 2418 and 3010 |
| Length (English) | 60 in. |
| Length (Metric) | 152 cm |