missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Perfektum™ Rustless Steel Syringe Needles

Catalog No. 14818104F
Change view
Click to view available options
Needle Gauge:
15 G
19 G
22 G
Length (English) Needle:
3 in.
3.5 in.
Length (Metric) Needle:
76 mm
89 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Length (Metric) Needle
14818104F 19 G 3 in. 76 mm
14818104D 22 G 3 in. 76 mm
14818104J 15 G 3.5 in. 89 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14818104F Supplier Cadence Science™ Supplier No. POP4067
Only null left

Robust stainless-steel design offers accurate, reproducible injections

  • Chrome-plated brass female luer hub
  • Corrosion-resistant Type 304 stainless steel needle
  • Regular medical point
  • Variety of sizes and gauges available
  • Approved for laboratory use only

Specifications

Material Chrome-plated Brass (Hub), Stainless Steel
Needle Gauge 19 G
For Use With (Application) For laboratory use only
Length (English) Needle 3 in.
Product Type Hypodermic Needle
Quantity 12 Needles
Length (Metric) Needle 76 mm
Needle Point Style Regular Medical
Connection Type Female Luer
Sterility Non-sterile