missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Perfect Fit 13G GY PU A2/B Cut-resistant Gloves
Description
We engineered the Honeywell Perfect Fit Gloves using advanced technologies and unique features.
The gloves are designed to help workers perform at their best with enhanced comfort, dexterity, grip and protection.
INDUSTRIES:
Automotive, Machinery and Equipment, Metal Fabrication , Warehousing and Logistics, Manufacturing, Construction, Transportation
APPLICATIONS:
Handling sharp objects, Painting and surface inspections, Chassis assembly, Mounting and dismantling, Maintenance, Fastening components and parts
SPECIFICATIONS:
- gray Perfect Fit 13G GY PU A2/B
- Dry Grip
- Mechanical, puncture (3), and abrasion (4) protection
- Food certified
- Polyurethane coating
- Cut Protection
- Tear resistant
- Pack of 10
- Size range: 6 to 11
- Silicone Free
- PPE Category: 2
- Cuff Length: 300 inch
- Wrist type: Extended Wrist
- Latex free: No
- Cuff Sytle: Wristband
- Standards: ANSI/ISEA 105:2016, EN ISO 21420, EN 388, ANSI/ISEA 105, EU 1935/2004
- Washable: Y
- Material: Polyamide, polyurethane
- Color: gray
Specifications
Specifications
| Coating Material | Polyurethane (DMF) |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Material | HPPE, Polyurethane |
| Product Type | Cut-resistant Gloves |
| Size | 6, X-Small |