missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems PEN Membrane Slide(4 μm), Glass, 50 Slides

Catalog No. 16800490
Change view
Click to view available options
Type:
Membrane Slide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
16800490 Membrane Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16800490 Supplier Leica Microsystems Supplier No. 11600288

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PEN Membrane (4 μm) on a glass microscope slide for use with the Laser Microdissection sytem.

  • PEN Membrane (4 μm)
  • On a glass microscope slide
  • For use with the Laser Microdissection sytem
  • Box of 50 slides
  • Gravity based, contamincation free collection of material
  • Sample of interest adheres directly to membrane
  • Works with most microscope slide holders

Specifications

Length (Metric) 76 mm
Sterility Sterile
Thickness (Metric) 4 Micrometers (PEN Membrane)
Edges Cut
Precleaned Yes
Well Count 0
Material PEN Membrane Glass
Type Membrane Slide
Width (Metric) 26 mm
Frosted Not Frosted
Color Transparent
Corner Style 90°
Show More Show Less