missing translation for 'onlineSavingsMsg'
Learn More

3M™ PELTOR™ Optime™ 98 Ear Muffs

Catalog No. 173882A
Change view
Click to view available options
Model:
H9A
H9P3E
Style:
Hard Hat
Over-the-head
Noise Reduction Rating (NRR):
23 dB
25 dB
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Style Noise Reduction Rating (NRR)
173882A H9A Over-the-head 25 dB
173882B H9P3E Hard Hat 23 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 173882A Supplier 3M™ Supplier No. 7000009670
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optime™ 98 is versatile ear muff featuring a stainless steel headband and is recommended for TWA noise exposures up to 98 dBA.

  • Recommended for TWA noise exposures up to 98 dBA
  • Stainless steel headband distributes weight for low pressure fit
  • Ear cup pivot points tilt for comfort that adjusts to individual wearers
  • Ear cups with liquid and foam filled cushions offer comfort for long wear and optimum seal
  • Color-coding for compliance sighting

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications

Color Yellow
ANSI S3.1974 Yes
Cushion Material Liquid-foam
CSA Z94.2 Class A
Cushion Color Black
Headband Material Stainless Steel
For Use With (Application) Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding
High Visibility Yes
Model H9A
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 25 dB
Product Type PELTOR™ Optime™
Headband Color Black
Dielectric No
Material ABS
Style Over-the-head
Show More Show Less