missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ ComTac™ SWAT-TAC V Headset with Single Lead Communication
PELTOR™ ComTac™ SWAT-TAC V Headset with single lead communication features omni directional environmental microphones for level dependent hearing protection and auditory situational awareness.
$23787.89 - $23787.89
Specifications
| ANSI S3.1974 | Yes |
|---|---|
| Cushion Color | Black |
| For Use With (Application) | Law Enforcement, Armed Forces |
| Pairs per Package | 1 Ea. |
| Product Type | Tactical Headset |
| Catalog Number | Mfr. No. | Model | Color | Foldable | Style | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Color | Foldable | Style | Price | Quantity | ||
|
19-072-260
|
3M™
70071736808 |
MT20H682FB-47 SV | Black | Yes | Over-the-head |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Single lead COMM
- Omni Directional Environmental Microphones
- NATO Wiring
- Talk-Through for Face-to-Face Verbal Conversation
- Accessory Rail Connection (ARC) Option
- Optional Ear Plug Mode
- Available in Over-the-Head or Neckband styles
- Choose from three colors: Black, Olive Drab (OD) Green, or Coyote Brown
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| Yes | |
| Law Enforcement, Armed Forces | |
| Tactical Headset |
| Black | |
| 1 Ea. | |
| No |