missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ Small Micro-Cases

Catalog No. 19600125
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19600125 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19600125 Supplier Pelican™ Supplier No. 1010 025 10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polycarbonate construction makes it strong and durable

  • Unbreakable, watertight, airtight, dustproof, chemical resistant and corrosion proof case
  • Speed lock
  • Clear purge cap
  • Temperature Rating -10 degrees to +200 degrees
  • A ring and lanyard are included for easy attachment

Specifications

Product Type Micro Case
Color Black
Material Polycarbonate
Depth (English) 2.12 in.
Depth (English) Interior 1.7 in.
Depth (Metric) 5.4 cm
Depth (Metric) Interior 4.3 cm
Dimensions (D x W x H) Interior 1.7 x 4.4 x 2.9 in.
Height (English) Interior 2.9 in.
Height (Metric) Interior 7.4 cm
Includes Rubber liner, lanyard, automatic pressure purge valve
Length (English) 5.4 in.
Length (Metric) 13.8 cm
Weight (English) 6.56 lb.
Weight (Metric) 2.97 kg
Width (English) 4.6 in.
Width (English) Interior 4.4 in.
Width (Metric) 10.3 cm
Width (Metric) Interior 11.1 cm
Show More Show Less