missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pelican™ L1 1930 LED Flashlights
Specifications
Specifications
| Light Source | LED |
| Voltage | 6 V |
| Weight (English) | 0.9 oz. |
| Weight (Metric) | 0.03 kg |
| Battery Run Time | 4 hr. 15 min. |
| Battery Type | 4 LR 44 Alkaline |
| Candle Power | 70 cd |
| Certifications/Compliance | ANSI/NEMA FL 1 |
| Color | Yellow |
| Includes | 4 LR 44 alkaline batteries |
| Show More |