missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ 1740 Transport Case with Black Foam

Catalog No. 19512728
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19512728 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19512728 Supplier Pelican™ Supplier No. 1740 000 110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Watertight, crushproof, and dust proof

  • Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability
  • Two Integrated Automatic Pressure Equalization Valves
  • Two rugged double-wide handles
  • Wide-track polyurethane wheels with ball bearings and nylon hubs
  • Open cell core, polymer wall construction
  • Stainless steel hardware and padlock protectors
  • 6-piece foam set
  • Personalized nameplate service available
  • Easy open Double Throw latches
  • O-ring seal

Specifications

Product Type Transport Case
Color Black
Material Polypropylene, ABS
Closure Type Hinged with double throw latches, padlock protectors
Depth (English) 14 in.
Depth (English) Interior 12.51 in.
Depth (Metric) 35.6 cm
Depth (Metric) Interior 31.8 cm
Dimensions (L x W) 44.02 x 16.02 in. (111.8 x 40.7 cm)
Length (English) 44.02 in.
Length (English) Interior 40.98 in.
Length (Metric) 111.8 cm
Length (Metric) Interior 104 cm
Weight (English) 27 lb.
Weight (Metric) 12.24 kg
Width (English) 16.02 in.
Width (English) Interior 12.9 in.
Width (Metric) 40.7 cm
Width (Metric) Interior 32.8 cm
Show More Show Less