missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ 1720 Protective Gun Case

Catalog No. 19600142
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19600142 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19600142 Supplier Pelican™ Supplier No. 1720 000 110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Open cell core with solid wall design - strong, light weight
  • Pressure Equalization Valve
  • O-ring seal
  • Fold down handles
  • Strong polyurethane wheels with stainless steel bearings
  • Stainless steel hardware
  • Personalized nameplate service available

Specifications

Product Type Protective Gun Case
Color Black
Material Polypropylene, Polyethylene Foam
Closure Type Hinged with double throw latches, padlock protectors
Depth (English) 6.12 in.
Depth (English) Interior 5.25 in.
Depth (Metric) 16.51 cm
Depth (Metric) Interior 13.34 cm
Dimensions (L x W) 44.37 x 16 in. (112.7 x 40.6 cm)
Includes Stainless Steel reinforced padlock protectors, folding handles and easy open double throw latches, automatic purge valve
Length (English) 44.37 in.
Length (English) Interior 42 in.
Length (Metric) 112.7 cm
Length (Metric) Interior 106.68 cm
Weight (English) 18.96 lb.
Weight (Metric) 8.6 kg
Width (English) 16 in.
Width (English) Interior 13.5 in.
Width (Metric) 40.6 cm
Width (Metric) Interior 34.29 cm
Show More Show Less