missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ 1690 Transport Case with Foam

Catalog No. 19600141
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19600141 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19600141 Supplier Pelican™ Supplier No. 1690 000 110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers open cell core with solid wall design - strong, light weight

  • Watertight, crushproof, and dust proof
  • Pressure Equalization Valve
  • O-ring seal
  • Retractable extension handle
  • Large 2-person fold down handles
  • 4 strong polyurethane wheels with stainless steel bearings
  • Stainless steel padlock protectors
  • Personalized nameplate service available

Specifications

Product Type Transport Case
Color Black
Material Polypropylene, Polyurethane Foam
Closure Type Double throw latches, padlock protectors
Depth (English) 18.23 in.
Depth (English) Interior 16.01 in.
Depth (Metric) 46.3 cm
Depth (Metric) Interior 40.6 cm
Dimensions (L x W) 33.36 x 28.44 in. (84.7 x 72.2 cm)
Length (English) 33.36 in.
Length (English) Interior 30.01 in.
Length (Metric) 84.7 cm
Length (Metric) Interior 76.2 cm
Weight (English) 43 lb.
Weight (Metric) 19.5 kg
Width (English) 28.44 in.
Width (English) Interior 25.02 in.
Width (Metric) 72.2 cm
Width (Metric) Interior 63.5 cm
Show More Show Less