missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ 1450 Case w/Foam

Catalog No. 19819186
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19819186 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19819186 Supplier Pelican™ Supplier No. 1450000110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features ultra-high impact polycarbonate structural copolymer shell

Certifications

IP67, DEF STAN 81-41/STANAG 4280

Specifications

Product Type Case with Foam Insert
Color Black
Material Polypropylene, Polyurethane Foam
Depth (English) 4.25 in.
Depth (Metric) 10.8 cm
Dimensions (D x W x H) Interior 37.1 x 25.8 x 15.2 cm
Dimensions (L x W x H) 40.6 x 33.02 x 17.44 cm (16 x 13 x 6.87 in.)
Height (English) 6.87 in.
Height (English) Interior 6 in.
Height (Metric) 17.44 cm
Height (Metric) Interior 15.2 cm
Length (English) 16 in.
Length (English) Interior 14.62 in.
Length (Metric) 40.6 cm
Length (Metric) Interior 37.1 cm
Model 1450
Weight (English) 6.39 lb.
Weight (Metric) 2.89 kg
Width (English) 13 in.
Width (English) Interior 10.18 in.
Width (Metric) 33 cm
Width (Metric) Interior 25.8 cm
Show More Show Less