missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections

Catalog No. 03170306
Change view
Click to view available options
Type:
Cross
Tee
Union
Diameter (English) Inner:
0.01 in.
0.02 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Diameter (English) Inner
03170306 Cross 0.02 in.
03052437 Union 0.02 in.
03052438 Tee 0.02 in.
03052440 Union 0.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03170306 Supplier Thermo Scientific™ Supplier No. P729

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure reliable high-pressure connections with biocompatible Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections.

Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections. The material is biocompatible for a wide range of applications.

  • Absolute zero or low dead volume formats
  • Biocompatible

Specifications

Type Cross
Diameter (English) Inner 0.02 in.
Description PEEK Cross; <0.72 uL Swept Volume
Material PEEK
For Use With (Equipment) 1/16 in. OD Tubing
Length (Metric) 27.69 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.