missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Pediatric Body Bag with HDPE Tarp and Envelope Zipper

Catalog No. 22445707
Change view
Click to view available options
Size:
Pediatric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22445707 Pediatric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445707 Supplier Mopec™ Supplier No. BE411226WEZ

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec™'s partnership with Salam International™ provides high quality body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper
  • 2 large, lockable pulls to secure pouch
  • Center, 2-way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Specifications

Closure Type Envelope Zipper
Color White
Material Plastic
Quantity 20 Bags/Cs.
Size Pediatric
Dimensions (L x W) 48 x 24 in.
Length (English) 48 in.
Width (English) 24 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 121.92 cm
Width (Metric) 60.96 cm
Show More Show Less