missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Pedestal Style Autopsy Table with Elevating and Bariatric Options
Pedestal style table that incorporates an optional elevating mechanism within the pedestal. Mopec™ Pedestal Style Autopsy Table with Elevating and Bariatic Options features a hydro-aspirator that is conveniently located near the large sink basin for ease in collection and disposal of fluids.
Supplier: Mopec CE110
Description
- Tabletop is 14 gauge stainless steel with #4 satin finish
- Includes a built-in large Integral sink
- 2 GFCI Receptacles positioned on each side of table
- Hydro-aspirator that is designed to drain into sink, plumbed with water control valve, vacuum breaker and clear tubing
- Hot and cold single lever mixing valve with swing spout faucet complete with vacuum breaker
- Deck mounted chrome plated brass sink spray with high pressure hose
- Four removable perforated grid plates
- Grid pattern is perforated with 9.5mm diameter holes on 50.8mm staggered centers
- All plumbing and electrical work accomplished at factory
Warranty
1 Year Warranty
Chemical Identifiers
| Stationary Pedestal Table | |
| 2 GFCI Receptables Positioned on each side of Table | |
| 30.48 cm | |
| 100 in. | |
| 25 in. | |
| 63.5 cm | |
| 30.48 cm |
| Faucet, Sink Spray, and Grid Plates | |
| 12 in. | |
| 40 in. | |
| 101.6 cm | |
| 254 cm | |
| 12 in. |
Specifications
| Stationary Pedestal Table | |
| Faucet, Sink Spray, and Grid Plates | |
| 12 in. | |
| 40 in. | |
| 40 in. | |
| 25 in. | |
| 63.5 cm | |
| Holds up to 453.59kg | |
| 101.6cm |
| Pedestal Style Autopsy Table | |
| 2 GFCI Receptables Positioned on each side of Table | |
| 30.48 cm | |
| 100 in. | |
| 101.6 cm | |
| 254 cm | |
| Holds up to 1000 lb. | |
| 12 in. | |
| 30.48 cm |