missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Pedestal Style Autopsy Table with Elevating and Bariatric Options
Description
- Tabletop is 14 gauge stainless steel with #4 satin finish
- Includes a built-in large Integral sink
- 2 GFCI Receptacles positioned on each side of table
- Hydro-aspirator that is designed to drain into sink, plumbed with water control valve, vacuum breaker and clear tubing
- Hot and cold single lever mixing valve with swing spout faucet complete with vacuum breaker
- Deck mounted chrome plated brass sink spray with high pressure hose
- Four removable perforated grid plates
- Grid pattern is perforated with 9.5mm diameter holes on 50.8mm staggered centers
- All plumbing and electrical work accomplished at factory
Warranty
1 Year Warranty
Specifications
Specifications
| Product Type | Stationary Pedestal Table |
| Description | Standard non-elevating |
| Includes | Faucet, Sink Spray, and Grid Plates |
| Electrical Requirements | 2 GFCI Receptables Positioned on each side of Table |
| Depth (English) Sink | 12 in. |
| Depth (Metric) Sink | 30.48 cm |
| Height (English) | 40 in. |
| Length (English) | 100 in. |
| Width (English) | 30 in. |
| Height (Metric) | 101.6 cm |
| Show More |