missing translation for 'onlineSavingsMsg'
Learn More

Mopec Pedestal Autopsy Table, Vented

Numéro de catalogue. 21200247
Modifier l'affichage
Click to view available options
Height (English):
32 in.
35 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Height (English)
21200247 35 in.
21200252 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 21200247 Fournisseur Mopec Code fournisseur 103641TD

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

The 1036-41 pedestal autopsy tables are designed to provide unparalleled functionality, durability, and safety for high-demand laboratory environments.

Construction

  • Heliarc-welded seams and joints, ground and polished to match adjoining surfaces
  • (4) Fully perforated grid plates
  • Mixing faucet with gooseneck spout and wrist blade handles
  • Heavy duty waste disposal (1/2 HP)
  • Deluxe hydro-aspirator with reverse flow, cold water control valve with 10ft of hose
  • Spray hose assembly with cold water control valve, nozzle with 10ft of hose

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Utilities / Power

  • (1) 115v / 60hz / 1ph/ 15a circuit for station
  • (1) 115v / 60hz / 1ph / 15a circuit for disposer
  • Exhaust recommendation: 450-500 CFM

Dimensions

  • 1036-41-TD:104 x 32 x 35 in.
  • 1036-41-ATD:104 x 32 x 32 - 44 in.
  • Sink depth: 8 in.

Capacity

  • 750 lbs

Performance

  • GFCI protected receptacles with waterproof covers
  • Back-flow protection for all plumbing fixtures to prevent back-flow of contaminated water
  • Rapid and positive drainage
  • (2) Access panels on pedestal

Options and Accessories

  • Elevation Optional: 1036-41-ATD
  • CO017: Scale stand, table mounted
  • CO009: Perimeter rinse
  • CO012: In/Cm Scale/Ruler

Spécifications

Product Type Anatomy Lab Table
Material Stainless Steel (304)
Height (English) 35 in.
Length (English) 104 in.
Width (English) 32 in.