missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PE-Coated Polyethylene Shoe Covers
Description
- Disposable and economical
- 6 mil PE
- Serged seams
Specifications
Specifications
| Size | X-Large |
| Material | Polyethylene, Polypropylene |
| Latex Free | Yes |
| Coating | Polyethylene |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Opening |
| Sole Type | Seamed Bottom |
| Resistance | Dirt, Grime |
| Show More |