missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ PD-Tip™ II Precision Dispenser Tips Multi-Pack
Description
- Automatic size recognition by BRAND™ HandyStep™ S, HandyStep™ Touch S, and HandyStep™ Electronic pipettes
- Multi-pack includes 20 each of 0.5 mL, 1 mL, 1.25 mL, 2.5 mL, 5 mL, 10 mL, and 12.5 mL - 140 tips total
- Adapters are autoclavable at 121°C for 20 minutes
Specifications
Specifications
| Volume (Metric) | 0.5, 1, 1.25, 2.5, 5, 10, 12.5 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Model | PD-Tip II |
| Certifications/Compliance | Certificate of Performance |
| Format | Bagged |
| Tip Style | Positive Displacement |
| Packaging | Pack of 140 tips - 20 each of 7 sizes |
| Show More |