missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PCR Tubes and Plates
Efficiently perform applications with these PCR tubes and plates, molded from 100% virgin polypropylene.
| Catalog Number | Mfr. No. | Color | Closure Type | Volume (Metric) | Product Type | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Closure Type | Volume (Metric) | Product Type | Price | Quantity & Availability | ||
|
21402114
|
Thermo Scientific™
3412Y |
Yellow | Flat Cap | 0.2 mL | PCR Tube |
N/A
|
N/A | ||
Description
Efficiently perform applications with Thermo Scientific™ PCR Tubes and Plates, molded from 100% virgin polypropylene.
- Tubes feature thin walls for optimal heat transfer
- Caps seal securely to minimize evaporation.
- Elevated well rims to ensure uniform sealing.
- Thermo Scientific™ PurePak™ packaging reduces contamination
- Certified RNase-, DNase-, DNA, and Pyrogen-free
- Clear, nonsterile
Specifications
| Non-sterile | |
| Polypropylene |