Learn More
Thermo Scientific™ PCR Plate, 96-well, low profile, non-skirted, Sustain™ Series

Description
The Thermo Scientific PCR Plate, 96-well, low profile, non-skirted, Sustain Series, has shorter wells than the standard profile plate (AB-0600SS), decreasing the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. These low-profile products are especially recommended for use with reaction volumes below 20 μL.
Features and benefits
- Low profile to reduce dead space and to increase PCR efficiency
- Non-skirted format compatible with most thermal cyclers
- Clear well bottom for sample visibility
- Cut corner: H12
- 0.2 mL maximum well volume (when used with adhesive or heat seals)
- Sealable using adhesive films and foils, heat seals, and flat and domed cap strips
- Certified DNase-, RNase-, human DNA-, and PCR inhibitor-free
A breakthrough in sustainable PCR technology
Thermo Scientific Sustain Series PCR plastics signify a breakthrough in our PCR and quantitative PCR (qPCR) product offering that goes beyond providing accurate and reproducible PCR data. They represent our commitment to integrating more sustainable practices into our manufacturing processes, without compromising on product quality or performance. Our Sustain Series PCR plastics are manufactured under ISO 9001 guidelines within a Class 100,000 cleanroom from a biobased medical-grade virgin polypropylene that is chemically and molecularly identical to our existing Thermo Scientific PCR plastics. These products are supported by certification from the globally recognized International Sustainability and Carbon Certification (ISCC) system. This greener approach is equivalent to 1.96X lower CO2 equivalent emissions per kg of biobased polypropylene resin compared to traditional fossil fuel-based polypropylene resin.
Additional product details
- Uniform, ultra-thin walls enable maximum and consistent heat transfer for equally high performance of every sample
- Each well is visually inspected and electrostatically tested for defects and contaminants, and every lot is run through a PCR cycling test to evaluate sealing
- Manufactured from second generation bio-circular feedstocks that are chemically and molecularly identical to our existing Thermo Scientific PCR plastics
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Certifications/Compliance | Certified DNase-, RNase-, Human DNA-, and PCR Inhibitor-free |
| Format | SBS Standard |
| Autoclavable | Autoclavable |
| Color | Natural |
| Material | Polypropylene |
| No. of Wells | 96 |
| Green Features | ISCC PLUS |
| Quantity | 25 plates |