Learn More
Thermo Scientific™ PCR Plate, 384-well, standard, Sustain™ Series

Description
The Thermo Scientific PCR Plate, 384-well, standard, Sustain Series, is compatible with the majority of 384-block PCR and sequencing instruments. It has a maximum well volume of 40 μL and a working volume of 25 μL.
Features and benefits
- Fully skirted for use with automated systems
- Compatible with most leading 384-block thermal cyclers
- Flat plate deck facilitates secure sealing and handling
- Raised rim—around each well enables secure sealing and safeguards against evaporation
- Cut corner: A24
- 40 μL maximum well volume, 25 μL working volume
- Certified DNase-, RNase-, human DNA-, and PCR inhibitor-free
A breakthrough in sustainable PCR technology
Thermo Scientific Sustain Series PCR plastics signify a breakthrough in our PCR and quantitative PCR (qPCR) product offering that goes beyond providing accurate and reproducible PCR data. They represent our commitment to integrating more sustainable practices into our manufacturing processes, without compromising on product quality or performance. Our Sustain Series PCR plastics are manufactured under ISO 9001 guidelines within a Class 100,000 cleanroom from a biobased medical-grade virgin polypropylene that is chemically and molecularly identical to our existing Thermo Scientific PCR plastics. These products are supported by certification from the globally recognized International Sustainability and Carbon Certification (ISCC) system. This greener approach is equivalent to 1.96X lower CO2 equivalent emissions per kg of biobased polypropylene resin compared to traditional fossil fuel-based polypropylene resin.
Additional product details
- Uniform, ultra-thin walls enable maximum and consistent heat transfer for equally high performance of every sample
- Each well is visually inspected and electrostatically tested for defects and contaminants, and every lot is run through a PCR cycling test to evaluate sealing
- Manufactured from second generation bio-circular feedstocks that are chemically and molecularly identical to our existing Thermo Scientific PCR plastics
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Certifications/Compliance | Certified DNase-, RNase-, Human DNA-, and PCR Inhibitor-free |
| Format | SBS Standard |
| Autoclavable | Autoclavable |
| Color | Natural |
| Material | Polypropylene |
| No. of Wells | 384 |
| Green Features | ISCC PLUS |
| Quantity | 50 plates |