missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Argos Technologies™ Fiberboard Cryogenic Storage Boxes and Dividers
Description
Includes
Box with 64-place divider
- Snug-fitting lid prevents accidental separation if dropped
- Use in mechanical freezers or liquid nitrogen tanks to –196°C
- Constructed of sturdy cardboard with moisture-repellent coating
- Designed with small holes on the bottom to allow for drainage
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Freezer Box |
| For Use With (Application) | Holding Single PCR Tubes or Strips of 8 |
| Holds | 64 Tubes |
| Tube Array | 8 x 8 |
| Dimensions (L x W x H) | 7.6 x 7.6 x 2.5 cm (3 x 3 x 1 in.) |