missing translation for 'onlineSavingsMsg'
Learn More

Argos Technologies™ Fiberboard Cryogenic Storage Boxes and Dividers

Catalog No. 03391514
Change view
Click to view available options
Dimensions (L x W x H):
13.3 x 13.3 x 2.5 m (5.25 x 5.25 x 1 in.)
13.4 x 13.4 x 2.8 cm (5.3 x 5.3 x 2.7 in.)
7.6 x 7.6 x 2.5 cm (3 x 3 x 1 in.)
7.6 x 7.6 x 5 cm (3 x 3 x 2 in.)
7.6 x 7.6 x 5.1 cm (3 x 3 x 2 in.)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
03391514 7.6 x 7.6 x 5 cm (3 x 3 x 2 in.)
10987065 7.6 x 7.6 x 2.5 cm (3 x 3 x 1 in.)
10987067 13.3 x 13.3 x 2.5 m (5.25 x 5.25 x 1 in.)
03391501 7.6 x 7.6 x 5.1 cm (3 x 3 x 2 in.)
03391505 13.4 x 13.4 x 2.8 cm (5.3 x 5.3 x 2.7 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03391514 Supplier Argos Technologies™ Supplier No. 0675571

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Create customized storage box configurations

  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation. Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm. Order additional and replacement cell dividers separately.

Specifications

Description 25-place cell divider
Color White
Material Fiberboard
Shape Square
Type Freezer Box
For Use With (Application) Blood Bank, Sample Storage for Laboratories in Universities and for Performing Artificial Insemination, Stem Cell/Bone Marrow Procedures
Holds 25 Tubes
Dimensions (L x W x H) 7.6 x 7.6 x 5 cm (3 x 3 x 2 in.)
Length (English) 3 in.
Length (Metric) 7.6 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Height (English) 2 in.
Height (Metric) 5 cm
Show More Show Less