missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Argos Technologies™ PolarSafe™ Dividers for PCR Cardboard Freezer Boxes
Description
Includes
Dividers Only (196 place)
- The 1 in. height prevents the tubes from falling down inside the grids
- Moisture repellant coating prevents water or liquid nitrogen from saturating box
- Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C.
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Box Divider |
| For Use With (Application) | Holding Single PCR Tubes or Strips of 8 |
| Holds | 196 Tubes |
| Tube Array | 14 x 14 |
| Dimensions (L x W x H) | 4.8 x 4.8 x 0.75 in. |
| Length (English) | 4.8 in. |
| Width (English) | 4.8 in. |
| Show More |