missing translation for 'onlineSavingsMsg'
Learn More

Innovatek Medical Inc. Patient Belonging Bags with Fold Handles

Catalog No. 361070690
Change view
Click to view available options
Dimensions (L x W):
20 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
361070690 20 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361070690 Supplier Innovatek Medical Inc. Supplier No. 4040PB2020FH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Collect, transport, identify, and store patient belongings with bilingual fold-handle bags and a write-on ID surface.

  • Bags with fold handles
  • 2 mil plastic thickness
  • Hangs from a wheelchair or gurney
  • Write-on surface for patient identification
  • Bilingual English/French design
  • 250 bags per case

Specifications

Autoclavable Not Autoclavable
Closure Type Open Top
Color White with Blue Print
Disposable Single-use
For Use With (Equipment) Patient's Belongings
Material Plastic
Sterility Non-sterile
Thickness (English) 2 mil
Dimensions (L x W) 20 x 20 in.
Length (English) 20 in.
Width (English) 20 in.
Product Type Patient Belongings Bag
Capacity (English) 10 to 15 lb.
Length (Metric) 20 in.
Width (Metric) 20 in.
Thickness (Metric) 2 mil
Show More Show Less