missing translation for 'onlineSavingsMsg'
Learn More

StatLab PathFlow SupaMega Base Molds

Catalog No. 21033376
Change view
Click to view available options
Length (Metric):
36 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21033376 36 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21033376 Supplier StatLab Supplier No. GBC361405A
Only null left

Stainless steel designed for a lifetime of use with re-usable feature

  • The Supa Mega Stainless Steel Base Mold has extra deep side walls which allow wax to be decanted into the cassette without the risk of the usual leakage of wax
  • Re-usable
  • Stackable reducing storage space

Specifications

Product Type Base Mold
Material Stainless Steel
Color Gray
Length (Metric) 36 m
Width (Metric) 36 mm