missing translation for 'onlineSavingsMsg'
Learn More

StatLab PathFlow Supa Mega Base Molds

Catalog No. 22000038
Change view
Click to view available options
Depth (English):
0.315 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
22000038 0.315 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000038 Supplier StatLab Supplier No. GBC601405B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Supa Mega Stainless Steel Base Mold has extra deep side walls which allow wax to be decanted into the cassette without the risk of the usual leakage of wax

  • Re-usable
  • Stops wax leakage
  • Stackable reducing storage space
  • Stainless steel for a lifetime of use

Specifications

Product Type Base Mold
Material Stainless Steel
Color Gray
Length (Metric) 60 mm
Width (Metric) 45 mm
Length (English) 2.362 in.
Width (English) 1.772 in.
Depth (Metric) 8 mm
Depth (English) 0.315 in.
Disposable Reusable
Size Large
Show More Show Less