missing translation for 'onlineSavingsMsg'
Learn More

Mopec PathCamHR™ Retrofit (Camera Only)

Catalog No. 21200198
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21200198 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21200198 Supplier Mopec Supplier No. AX266

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec PathCam™ Digital Imaging Systems enhance grossing accuracy with HD imaging, real-time collaboration, and seamless LIS/EHR integration. Ideal for pathology labs, they streamline workflows and improve specimen documentation.

  • Designed for those who are using PathCam Systems for diagnostic recording and publishing on their legacy grossing station
  • Preprogrammed with PathCam Software settings
  • Includes PathCam HR 6K Camera, power USB cable kit, camera SD card, 60-day PathCam Software free trial, and 1-year limited manufacturer's warranty

Performance

  • Image Sensor: 24 MP CMOS
  • Live video feed: 640 x 480 pixels
  • Captures: 0.1 to 60 MB PNG files; Full HD 340 MB/min MOV files
  • Optical/digital magnification: 10x/15x
  • Max FOV: 45 x 32 in. (114.3 x 81.3 cm) at 3 ft. (91.4 cm)
  • Auto Focus
  • Auto White Balance
  • Auto Exposure

Compatibility

  • Mopec Maestro Encore grossing stations
  • Legacy (MB, ML, ME, MG) grossing stations
  • See NOTE section for details on correct Retrofit Installation Kit required for models, not included in purchase of AX266

NOTE:

  • Requires a Retrofit Installation Kit (AX043) based on existing equipment
  • 2018-2022 Maestro Platform: AX043-L1
  • 2023-2024 Maestro Platform: AX043-L2
  • Legacy Stations (MB, ML, ME, MG): AX043-L3
  • PathCam Software sold separately

Specifications

Product Type Grossing Station
Material Stainless Steel
Voltage 115 V