missing translation for 'onlineSavingsMsg'
Learn More

Mopec PathCamHD™ Maestro Encore Upgrade

Catalog No. 21200196
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21200196 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21200196 Supplier Mopec Supplier No. AX264

Mopec PathCam™ Digital Imaging Systems enhance grossing accuracy with HD imaging, real-time collaboration, and seamless LIS/EHR integration. Ideal for pathology labs, they streamline workflows and improve specimen documentation.

  • Designed for those who are using PathCam Systems for live demonstrations or teaching/ streaming applications on the Maestro Encore grossing station
  • Preprogrammed with PathCam Software settings
  • Includes PathCam HD Camera, HDMI-USB hub converter, HDMI cable, 60-day PathCam Software free trial, and 1-year limited manufacturer warranty

Performance

  • Image Sensor: 2.1 MP CMOS
  • Live video feed: 1920 x 1080 pixels
  • Captures: 0.2 to 4.5 MB PNG files; Full HD 146 to 202 MB/min AVI files
  • Optical/digital magnification 10x/12x
  • Max FOV: 11.3 x 8 ft. (3.4 x 2.4 m) at 9 ft. (2.7 m)
  • Min FOV: 7.5 x 5.3 in. (19.1 x 13.5 cm) at 6 in. (15.2 cm)
  • Auto Focus
  • Auto White Balance
  • Auto Exposure
  • Multi-monitor switching system compatible

Compatibility

  • Mopec Maestro Encore grossing stations
  • Not compatible with Legacy (MB, ML, ME, MG) grossing stations, see AX265 or AX266 for compatible options

NOTE:

  • Requires a Maestro Encore grossing station, sold separately
  • PathCam Software sold separately

Specifications

Product Type Grossing Station
Material Stainless Steel
Voltage 115 V