missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec PathCam Wall Mount System
Description
Construction
- (1) 42 in. Wall-mount track
- (1) 10 in. Wall-mount track
- (1) Articulating Camera arm with 60 in. reach
- (1) Vertical CPU holder for 10 in. wall track
- Mounting hardware for wall tracks is included
Materials
- Powder-coated cast aluminum grade 6061
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- Articulating Camera Arm:
- Maximum Reach: 62 in. (wall surface to camera-mounting mid-point)
- Minimum Reach: 20 in.
- Rear pivot to mid-point of arm: 31 in.
- Vertical CPU holder size Range: 1-3/8 to 3-3/4 in.
- Keyboard Arm: 17.9 - 22.3 in. L x 33.5 in. W x 16.1 in. H
- Monitor Arm: 12.3 in. L x 10.2 in. W x 17.2 in. H
Performance
- Has several pivot points to articulate up and down, and side to side.
- Can pivot at the wall, swivel, and tilt to optimize camera-viewing angle
- Can be pulled out when in use, then pushed back when not in use.
Compatibility
- Compatible with PathCam HD and HR Cameras
- AX032 Keyboard Arm
- AX034 Monitor Arm
- AX047 PathCam Foot Pedal Command
Specifications
Specifications
| Product Type | Wall Mount Imaging System |
| For Use With (Equipment) | PathCam HD |