missing translation for 'onlineSavingsMsg'
Learn More

Mopec PathCam Mobile Imaging Station

Catalog No. 21377123
Change view
Click to view available options
For Use With (Equipment):
PathCam HD
PathCam HR
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
21377123 PathCam HR
21377122 PathCam HD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21377123 Supplier Mopec Supplier No. AX260HR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec’s AX260HD/HR Mobile Imaging Station delivers a flexible, high-definition imaging solution for pathology. With a stainless steel base, articulating arms, and silent casters, it supports PathCam HD/HR, enabling seamless capture, streaming, and efficient remote collaboration.

Construction

  • Imaging station with mobile base, designed to hold PathCam HD or HR cameras and PC system
  • 4 Heavy-duty casters: silent-grade with simple step locking brakes
  • Articulating monitor arm and mount
  • Articulating arm with platform for keyboard and mouse
  • Articulating camera arm with 45 in. reach
  • The base includes 4 access doors: 2 on the front and 2 on back for servicing battery and PC

Compatibility

  • Compatible with PathCam HD and HR Cameras
  • AX047 PathCam Foot Pedal Command

Camera Arm Dimensions

  • Column to mid-arm pivot point: 23 in.
  • Mid-point to camera-mount: 21 in.
  • Maximum reach: 47.5 in. (from column to camera)
  • Minimum reach: 18 in. (from column to camera)

Dimensions

  • Keyboard Arm: 17.9 - 22.3 in. L x 33.5 in. W x 16.1 in. H
  • Monitor Arm: 12.3 in. L x 10.2 in. W x 17.2 in. H

Materials

  • Station Column and Base: polished stainless steel, No. 4 finish
  • Articulating Camera Arm: durable aluminum construction
  • Keyboard & Monitor Arm: powder-coated aluminum
  • Performance On/Off power switch for camera
  • Removable foot pedal shelf
  • Pull handle for transporting
  • Wi-Fi antenna
  • Tension knob for precise camera pivot
  • Power Cable Port for recharging battery backup
  • Ethernet Port for direct connection to PC
  • USB port for removable foot pedal
  • USB port (direct connect to the PC) in countertop storage compartment
  • Cable management system

Specifications

Product Type Mobile Image Station
For Use With (Equipment) PathCam HR