missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec PathCam Mobile Imaging Station
Description
Construction
- Imaging station with mobile base, designed to hold PathCam HD or HR cameras and PC system
- 4 Heavy-duty casters: silent-grade with simple step locking brakes
- Articulating monitor arm and mount
- Articulating arm with platform for keyboard and mouse
- Articulating camera arm with 45 in. reach
- The base includes 4 access doors: 2 on the front and 2 on back for servicing battery and PC
Compatibility
- Compatible with PathCam HD and HR Cameras
- AX047 PathCam Foot Pedal Command
Camera Arm Dimensions
- Column to mid-arm pivot point: 23 in.
- Mid-point to camera-mount: 21 in.
- Maximum reach: 47.5 in. (from column to camera)
- Minimum reach: 18 in. (from column to camera)
Dimensions
- Keyboard Arm: 17.9 - 22.3 in. L x 33.5 in. W x 16.1 in. H
- Monitor Arm: 12.3 in. L x 10.2 in. W x 17.2 in. H
Materials
- Station Column and Base: polished stainless steel, No. 4 finish
- Articulating Camera Arm: durable aluminum construction
- Keyboard & Monitor Arm: powder-coated aluminum
- Performance On/Off power switch for camera
- Removable foot pedal shelf
- Pull handle for transporting
- Wi-Fi antenna
- Tension knob for precise camera pivot
- Power Cable Port for recharging battery backup
- Ethernet Port for direct connection to PC
- USB port for removable foot pedal
- USB port (direct connect to the PC) in countertop storage compartment
- Cable management system
Specifications
Specifications
| Product Type | Mobile Image Station |
| For Use With (Equipment) | PathCam HD |