missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec PathCam HD Camera for BB Series Surgical Lights
The BB105 HD Light-Mounted Camera features the integrated PathCam HD, a high-definition, light-mounted camera designed for live demonstrations, teaching, and streaming. It is compatible with all Limitless Rotation Surgical Light Mounts (BB138, BB139, BB140, BB141), offering a seamless solution for surgical visualization and documentation.
Supplier: Mopec BB105
Description
Construction
- Surgical Light-Mounted Camera: PathCam HD
- Best for live Demonstrations and teaching/streaming applications
- Preprogrammed with PathCam Software settings
Compatibility
- Compatible with all Limitless Rotation Surgical Light Mounts (BB138, BB139, BB140, BB141)
Materials
- BB105: 2.7 in. L x 4.4 in. W x 7 in.
- PathCam HD Camera
- HDMI-USB Hub Converter
- HDMI Cable
- 60-Day PathCam Software Free Trial
- 1-year Limited Manufacturer's Warranty
Dimensions
- BB105: 2.7 in. L x 4.4 in. W x 7 in. H
Performance
- Image Sensor: 2.1 MP CMOS
- LWive Video Feed: 1920 x 1080 pixels
- Optical/Digital Magnification
- Auto Focus, Auto White Balance and Auto Exposure
- Multi-monitor switching system compatible
- Max FOV: 11.3 ft x 8 ft (3.4 m x 2.4 m) @ 9 ft (2.7 m)
- Min FOV: 7.5 in x 5.3 in (19.1 cm x 13.5 cm) @ 6 in (15.2 cm)
Spécifications
| Grossing Station |