missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Pascal Law Apparatus
Description
- Mounted on moulded plastic base
- Movable index on vertical rod
Specifications
Specifications
| Product Type | Pascal's Law Apparatus |
| Includes | 4 Vases of different shapes, Hose clamp |
| Height (English) | 16.5 in. |
| Length (English) | 7 in. |
| Width (English) | 10 in. |