missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Parts and Accessories for Transferpette™ S, Transferpette™ Electronic, and Tranferpette™ Pro Single Channel Pipettes
Description
- 704652: For Transferpette™ S, Transferpette™ electronic, and Transferpette™ pro, 2 mL, 2.5 mL, and 5 mL
- 704653: For Transferpette™ S and Transferpette™ pro, 1 to 10 mL
Specifications
Specifications
| Description | Replacement filter for BRAND Transferpette and Transferpette S, 0.5-5mL |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With | Transferpette S, Transferpette Electronic, Transferpette Pro |
| Material | Polyethylene |
| Type | Filter |
| Volume (Metric) | 0.5 to 5 mL |
| Filter Type | PE |
| For Use With (Equipment) | Single Channel Pipette, 2, 2.5, 5 mL |
| Quantity | 25 Pk. |
| Show More |