missing translation for 'onlineSavingsMsg'
Learn More

Parr™ Pellet Press For Calorimeter

Catalog No. 04379
Change view
Click to view available options
For Use With (Equipment):
Parr Calorimeter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
04379 Parr Calorimeter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04379 Supplier Parr™ Supplier No. 2811

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Stainless steel punch, die holder and die with 1.27cm dia. x 2.54cm D die cavity, 17.8cm L lever arm, 6.2cm dia. steel cam

Makes standardized pellets from powdered coal, catalysts, pharmaceuticals, fine dry chemicals and dyes

  • Pellet size: 12.7mm (0.5 in.)

Specifications

Product Type Pellet Press
For Use With (Application) Makes standardized pellets from powdered coal, catalysts, pharmaceuticals, fine dry chemicals and dyes
For Use With (Equipment) Parr Calorimeter
Height (English) 10 in.
Height (Metric) 25.4 cm
Includes Stainless steel punch, die holder and die with 1.27cm dia. x 2.54cm D die cavity, 17.8cm L lever arm, 6.2cm dia. steel cam
Weight (English) 17 lb.
Weight (Metric) 7.71 kg