missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ Oxygen Combustional Vessels For Calorimeter
Oxygen Combustion Bomb for 6100/6200 Calorimeters
$5,810.62 - $9,069.71
Specifications
| Product Type | Oxygen Combustional Vessel |
|---|---|
| For Use With (Equipment) | Parr 6100/6200 Calorimeter |
| Includes | Alloy head and cylinder |
| Material | Columbium-stabilized Stainless Steel |
Includes: Alloy head and cylinder
| Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
|
043507
|
Parr™
1108CL |
Chlorine Service |
Each for $9,069.71
|
|
|||||
|
043921
|
Parr™
1108 |
Determining sulfur, halogens and other elements |
Each for $5,810.62
|
|
|||||
Description
- Made of Columbium Stabilized Stainless-steel
- 342mL
Specifications
| Oxygen Combustional Vessel | |
| Parr 6100/6200 Calorimeter | |
| Alloy head and cylinder | |
| Columbium-stabilized Stainless Steel |