missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ Microwave Acid Digestion Bomb
For high-speed heating: 20- to 30-minute cycle time, including cooling.
$399.28 - $2,071.88
Specifications
| Quantity | 1 Ea. |
|---|
Alert:
Do not heat in conventional convection oven.
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
| Catalog Number | Mfr. No. | Product Type | Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Capacity (Metric) | Price | Quantity & Availability | ||||
|
0473155
|
Parr™
4781 |
Microwave Acid Digestion Vessel | 23 mL |
Each for $1,895.54
|
|
||||
|
0473156
|
Parr™
4782 |
Microwave Acid Digestion Vessel | 45 mL |
Each for $2,071.88
|
|
||||
|
0102322B
|
Parr™
A328AC2 |
PTFE Cup and Cover with O-ring | 45 mL |
Each for $512.11
|
|
||||
|
0102322A
|
Parr™
A328AC |
PTFE Cup and Cover with O-ring | 23 mL |
Each for $399.28
|
|
||||
Description
Polymer microwaveable acid digestion bomb for use in any commercial microwave.
- Operates at temperatures to 250°C (482°F) and pressures to 1200psig (8.3MPa)
- Use when complete containment of volatile chemicals is required
- Useful for high-speed heating—20 to 30 minute cycle time, including cooling
- PTFE cup with cover and self-sealing PTFE O-ring maintains tight seal without heavy preloading
- Close by hand-turning knurled cap; retaining screw rises farther above top of cap with each 500psig increment of internal pressure
- No metal parts to corrode
Specifications
| 1 Ea. |