missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ 6772 Calorimetric Thermometer
Description
The 6772 Calorimetric Thermometer will perform a number of special functions designed specifically for the 1341, 6725 and 6755 calorimeters. It will determine the net temperature rise, apply all necessary corrections and calculate and report the heat of combustion in units selected by the operator.
Spécifications
Spécifications
| Product Type | Calorimetric Thermometer |
| Depth (English) | 14.17 in. |
| Depth (Metric) | 36 cm |
| For Use With (Application) | Determine the net temperature rise, apply all necessary corrections and calculate and report the heat of combustion in units selected by the operator |
| For Use With (Equipment) | Parr™ 1341, 6725 and 6755 Calorimeters |
| Height (English) | 12.2 in. |
| Height (Metric) | 31 cm |
| Includes | 1168E standard thermistor probe, 2 channels, built-in ignition circuit |
| Voltage | 230 V |